MMC2308
Description
MMC2308 CARTRIDGE ROLLER BEARING ; 3-1/2" BORE 6-3/4" OD 3-7/16" WID
Part # 10409407
BDI # 18145406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
INS-IP-315R
Description
INS-IP-315R INSERT BEARING ; NON-RETURNABLE 3-15/16"B NARROW IR
Part # 070906
BDI # 247418
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
47.625
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.087
Length Thru Bore - Millimeter:
119.456
Outer Race Profile:
Spherical
Global Part Number GPN:
561029
Mounting Method:
Tapered Adapter Sleeve
DU-SD-211
Description
DU-SD-211 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # 066279
BDI # 245957
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
146.05
Length Thru Bore - Inch:
5.75
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
127.254
Length Thru Bore - Inch:
5.01
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
INS-SCM-307
Description
INS-SCM-307 INSERT BALL BRG ; 3-7/16" BORE WIDE IR 6.299" OD
Part # 123366
BDI # 258322
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
34.036
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
63.1
Outer Race Profile:
Spherical
Global Part Number GPN:
560826
Mounting Method:
Set Screw