SD50X58X4
Description
SD50X58X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD50X58X4-A
BDI # 1177632
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
SD50X62X5
Description
SD50X62X5 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD50X62X5-A
BDI # 1177633
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
5
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
G70X78X5-C
Description
G70X78X5-C RADIAL ROTARY SHAFT SEAL ; POR NON-RETURNABLE 70MM ID X 78MM OD
Part # G70X78X5-C
BDI # 1172974
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
5
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
G50X62X5-C
Description
G50X62X5-C RADIAL ROTARY SHAFT SEAL ; POR 50MMX62MMX5MM SINGLE LIP
Part # G50X62X5-C
BDI # 1411516
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
5
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
G50X58X4-C
Description
G50X58X4-C RADIAL ROTARY SHAFT SEAL ; POR 50MMX58MMX4MM SINGLE LIP
Part # G50X58X4-C
BDI # 1411515
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric