Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Leather
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.438
Shaft Diameter - Millimeter:
138.125
Inch - Metric:
Inch
GD14X21X3
Description
GD14X21X3 NEEDLE ROLLER BEARING ; 14MM ID 21MM OD 3MM W
Part # GD14X21X3
BDI # 1219411
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
G40X52X5
Description
G40X52X5 NEEDLE ROLLER BEARING ; NON RETURNABLE 40MM ID 52MM OD 5MM W
Part # G40X52X5
BDI # 1219382
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
5
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
GD16X24X3
Description
GD16X24X3 NEEDLE ROLLER BEARING ; 16MM ID 24MM OD 3MM W
Part # GD16X24X3
BDI # 1219413
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
GD15X23X3
Description
GD15X23X3 NEEDLE ROLLER BEARING ; NON RETURNABLE 15MM ID 23MM OD 3MM W
Part # GD15X23X3
BDI # 1219412
Features
Housing Bore - Millimeter:
23
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.906
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric