25002-5376
Description
25002-5376 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25002-5376
BDI # 22804187
Features
Housing Bore - Millimeter:
1033.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.688
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
22503-1877
Description
22503-1877 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 22503-1877
BDI # 22805301
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
40
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch
26080-4498
Description
26080-4498 OIL SEAL ; NON RETURNABLE 1016MM ID 1067MM OD
Part # 26080-4498
BDI # 22823007
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
42
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch
26088-4685
Description
26088-4685 OIL SEAL ; NON RETURNABLE 960MM ID 1040MM OD 22MM W
Part # 26088-4685
BDI # 22844163
Features
Housing Bore - Millimeter:
1040.003
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.945
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.813
Shaft Diameter - Millimeter:
960.45
Inch - Metric:
Inch
25003-1957
Description
25003-1957 OIL SEAL ; NON RETURNABLE 991MM ID 1054MM OD 19MM W
Part # 25003-1957
BDI # 22827948
Features
Housing Bore - Millimeter:
1054.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
41.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch