24610-1135
Description
24610-1135 OIL SEAL ; 559MM ID X 610MM OD X 22MM W LARGE BORE
Part # 24610-1135
BDI # 22827507
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
24765-5121
Description
24765-5121 OIL SEAL ; NON RETURNABLE 438MM ID 476MM OD 16MM W
Part # 24765-5121
BDI # 22834508
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
18.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
25003-6987
Description
25003-6987 OIL SEAL ; NON RETURNABLE 622MM ID 667MM OD 21MM W
Part # 25003-6987
BDI # 22827928
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
26.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
24.5
Shaft Diameter - Millimeter:
622.3
Inch - Metric:
Inch
25045-3244
Description
25045-3244 OIL SEAL ; NON RETURNABLE 429MM ID 467MM OD 19MM W
Part # 25045-3244
BDI # 22824732
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch
24700-3428
Description
24700-3428 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24700-3428
BDI # 22802577
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch