7031 H5L16 PTFE
Description
7031 H5L16 PTFE ROTARY LIP SEAL ; NON RETURNABLE F/P LUP 1.688 2.688 .438
Part # 7031 H5L16 PTFE
BDI # 19063094
Features
Housing Bore - Millimeter:
68.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.688
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
1350969 / 13.5X15.5X0.813 HDSF2 VT
Description
CRSEAL 1350969/ 13.5X15.5X0.813 HDSF2 VT ; DBL LIP SEAL
Part # 1350969
BDI # 22779177
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
420X480X25 HDSH2 VT1
Description
CRSEAL 420X480X25 HDSH2 VT1 DBL LIP SEAL
Part # 420X480X25 HDSH2 VT1
BDI # 22780285
Features
Housing Bore - Millimeter:
480
Nominal Width - Millimeter:
25
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
420
Inch - Metric:
Metric
330X370X20 HDSH2 VT
Description
CRSEAL 330X370X20 HDSH2 VT DBL LIP SEAL
Part # 330X370X20 HDSH2 VT
BDI # 22780855
Features
Housing Bore - Millimeter:
370
Nominal Width - Millimeter:
20
Housing Bore - Inch:
14.567
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
330
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch