1232-1400-44 HDS7 H
Description
CRSEAL 1232-1400-44 HDS7 H SGL LIP SEAL
Part # 1232-1400-44 HDS7 H
BDI # 22782281
Features
Housing Bore - Millimeter:
1400
Nominal Width - Millimeter:
44
Housing Bore - Inch:
55.118
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.732
Shaft Diameter - Inch:
48.504
Shaft Diameter - Millimeter:
1232
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
25010-9395
Description
25010-9395 OIL SEAL ; LARGE BORE 1359MM IDX1397MM OD X 19MM W
Part # 25010-9395
BDI # 22837677
Features
Housing Bore - Millimeter:
1397
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
55
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
53.5
Shaft Diameter - Millimeter:
1358.9
Inch - Metric:
Inch
24715-5531
Description
24715-5531 OIL SEAL ; NON RETURNABLE 1302MM ID 1352MM OD
Part # 24715-5531
BDI # 22849545
Features
Housing Bore - Millimeter:
1351.559
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
53.211
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
51.25
Shaft Diameter - Millimeter:
1301.75
Inch - Metric:
Inch
26095-2909
Description
26095-2909 OIL SEAL ; 1346MM ID X 1397MM ODX 20MM W LARGE BORE
Part # 26095-2909
BDI # 22804038
Features
Housing Bore - Millimeter:
1397
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
55
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch