170X200X15 HMSA10 RG
Description
CRSEAL 170X200X15 HMSA10 RG DBL LIP SEAL ; 6.693MM SHAFT DIA 200MM HOUSING BORE
Part # 170X200X15 HMSA10 RG
BDI # 1414899
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606554
170X200X15 HS8 V
Description
CRSEAL 170X200X15 HS8 V SGL LIP SEAL
Part # 170X200X15 HS8 V
BDI # 22779677
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
62530 / 6.25X7.75X0.35 X R
Description
CRSEAL 62530 / 6.25X7.75X0.35 X R SEAL
Part # 62530
BDI # 1259300
Features
Housing Bore - Millimeter:
196.85
Nominal Width - Millimeter:
8.89
Housing Bore - Inch:
7.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
604429
67510 / 6.75X7.75X0.5 HDW1 R
Description
CRSEAL 67510 / 6.75X7.75X0.5 HDW1 R ; SGL LIP SEAL
Part # 67510
BDI # 1262661
Features
Housing Bore - Millimeter:
196.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604777
170X200X15 HMS5 RG
Description
CRSEAL 170X200X15 HMS5 RG LIP SEAL ; 6.693MM SHAFT DIA 200MM HOUSING BORE
Part # 170X200X15 HMS5 RG
BDI # 1256918
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606556