566079 / 83.95X0.815X1.252 CT1 R
Description
CRSEAL 566079 / 83.95X0.815X1.252 CT1 R ; SGL LIP SEAL
Part # 566079
BDI # 22782064
Features
Housing Bore - Millimeter:
2157.73
Nominal Width - Millimeter:
31.801
Housing Bore - Inch:
84.95
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.252
Shaft Diameter - Inch:
83.95
Shaft Diameter - Millimeter:
2132.33
Inch - Metric:
Inch
25003-5279
Description
25003-5279 OIL SEAL ; NON RETURNABLE 2134MM ID 2184MM OD
Part # 25003-5279
BDI # 22837654
Features
Housing Bore - Millimeter:
2184.4
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
86
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
84
Shaft Diameter - Millimeter:
2133.6
Inch - Metric:
Inch
25003-8802
Description
25003-8802 OIL SEAL ; NON RETURNABLE 2100MM ID 2150MM OD
Part # 25003-8802
BDI # 22822970
Features
Housing Bore - Millimeter:
2150.008
Nominal Width - Millimeter:
20.701
Housing Bore - Inch:
84.646
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.815
Shaft Diameter - Inch:
82.677
Shaft Diameter - Millimeter:
2099.996
Inch - Metric:
Inch
25003-5663
Description
25003-5663 OIL SEAL ; LARGE BORE 2134MM IDX2184MM OD X 13MM W
Part # 25003-5663
BDI # 22836250
Features
Housing Bore - Millimeter:
2184.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
86
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
84
Shaft Diameter - Millimeter:
2133.6
Inch - Metric:
Inch