24060-6415
Description
61X6415 GYLON 316SS OIL SEAL ; 6.299"IDX11.417"OD
Part # 24060-6415
BDI # 371581
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
627005
24060-0035
Description
24060-0035 HI-PERFORMANCE SEAL ; NON RETURNABLE
Part # 24060-0035
BDI # 22809233
Features
Housing Bore - Millimeter:
269.773
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
10.621
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
250.012
Nominal Width - Millimeter:
0.991
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.039
Shaft Diameter - Inch:
8.071
Shaft Diameter - Millimeter:
205.003
Inch - Metric:
Inch
24060-3660
Description
24060-3660 OIL SEAL ; NON RETURNABLE 254MM ID 279MM OD 14MM W
Part # 24060-3660
BDI # 22808461
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
270.002
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch