1500959 / 15X17X0.812 HDSH7 HT
Description
CRSEAL 1500959 / 15X17X0.812 HDSH7 HT ; DBL LIP SEAL
Part # 1500959
BDI # 22780215
Features
Housing Bore - Millimeter:
431.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
17
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
1300928 / 13X14.5X0.787 HDSH2 HT
Description
CRSEAL 1300928 / 13X14.5X0.787 HDSH2 HT ; DBL LIP SEAL
Part # 1300928
BDI # 22780745
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
330X370X21 HDSF1 HT
Description
CRSEAL 330X370X21 HDSF1 HT DBL LIP SEAL
Part # 330X370X21 HDSF1 HT
BDI # 22780453
Features
Housing Bore - Millimeter:
370
Nominal Width - Millimeter:
21
Housing Bore - Inch:
14.567
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.827
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
330
Inch - Metric:
Metric
Other Features:
With Spring Lock
1350959 / 13.5X15.5X0.812 HDSH7 HT
Description
CRSEAL 1350959/ 13.5X15.5X0.812 HDSH7 HT ; DBL LIP SEAL
Part # 1350959
BDI # 22780219
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
1350950 / 13.5X15.5X0.813 HDSH7 HT
Description
CRSEAL 1350950/ 13.5X15.5X0.813 HDSH7 HT ; DBL LIP SEAL
Part # 1350950
BDI # 22779179
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch