29250 / 2.938X3.784X0.5 HM23 RT
Description
CRSEAL 29250 / 2.938X3.784X0.5 HM23 RT ; LIP SEAL
Part # 29250
BDI # 1249423
Features
Housing Bore - Millimeter:
96.114
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.784
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
9732 H1L5 PTFE
Description
9732 H1L5 PTFE ROTARY LIP SEAL ; NON RETURNABLE N/P LUP 2.750 3.750 .500
Part # 9732 H1L5 PTFE
BDI # 18226502
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
10623 H1L7 PTFE
Description
10623 H1L7 PTFE ROTARY LIP SEAL ; NON RETURNABLE N/P SS 2.250 3.250 .500
Part # 10623 H1L7 PTFE
BDI # 18221932
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
4023 H1L5 PTFE
Description
4023 H1L5 PTFE ROTARY LIP SEAL ; NON RETURNABLE N/P LPD 3.936 4.750 .375
Part # 4023 H1L5 PTFE
BDI # 18225331
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.936
Shaft Diameter - Millimeter:
99.974
Inch - Metric:
Inch
9547 H1L70 PTFE
Description
9547 H1L70 PTFE ROTARY LIP SEAL ; NON RETURNABLE NBR LUP
Part # 9547 H1L70 PTFE
BDI # 19064199
Features
Housing Bore - Millimeter:
107.95
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch