UTR075-020-0-RM075-39
Description
UTR075-020-0-RM075-39 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314283-C819
BDI # 851125
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.104
Overall Width - Inch:
3.543
UTR006-020-0-RM060-21
Description
UTR006-020-0-RM060-21 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314282-F588
BDI # 851119
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.82
Overall Width - Inch:
2.76
VTR075-020-0-RM075-19
Description
VTR075-020-0-RM075-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 27-319407-G188
BDI # 847624
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
Overall Width - Inch:
2.953
VTR075-020-0 STANDARD COMPONENTS
Description
VTR075-020-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-319-407
BDI # 847622
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
Overall Width - Inch:
2.953
PR6060-020-KS-S-4020301-11.0
Description
PR6060-020-KS-S-4020301-11.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01315
BDI # 184118
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.252
Overall Width - Inch:
5.709