EE234154-90208
Description
EE234154-90208 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # EE234154-90208
BDI # 1354814
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.25
Outside Diameter - Millimeter:
539.75
Bore - Millimeter:
393.7
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656643
Assembly Components:
EE234154 (2) | 234213CD (1) | X3S-234154 (1)
Basic Number:
EE234154
Precision Class:
Standard
23076KEJW507C08C3
Description
23076KEJW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD
Part # 23076KEJW507C08C3
BDI # 21966338
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23076KEJW507C08C4
Description
23076KEJW507C08C4 SPHERICAL RLR BRG ; 400-600MM OD
Part # 23076KEJW507C08C4
BDI # 21966340
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NP353021-2
Description
NP353021-2 TAPERED ROLLER BEARING CONE ; DRB COR 18-24 OD
Part # NP353021-2
BDI # 1368320
Features
Component:
Cone
Width - Millimeter:
104.775
Inch - Metric:
Inch
Bore - Millimeter:
381
Bore - Inch:
15
Global Part Number GPN:
650650
Precision Class:
Standard
Width - Inch:
4.125
Basic Number:
NP353021
24176YMBW33W45AC3
Description
24176YMBW33W45AC3 SPHERICAL RLR BRG ; 600-900MM OD
Part # 24176YMBW33W45AC3
BDI # 24619311
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing