230/950KYMBW507C08
Description
230/950KYMBW507C08 SPHERICAL RLR BRG
Part # 230/950KYMBW507C08
BDI # 1318062
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
294/800EMW40RW50
Description
294/800EMW40RW50 THRUST SPH RLR BRG ASSY ; 800MM BORE
Part # 294/800EMW40RW50
BDI # 20352897
Features
Height - Millimeter:
335
Bore 1 - Inch:
31.496
Bore 2 - Millimeter:
988
Height - Inch:
13.189
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
F-2132-A
Description
F-2132-A CYL ROLLER THRUST BEARING ; NON RETURNABLE 24 OD
Part # F-2132-A
BDI # 1355977
Features
Height - Millimeter:
219.964
Bore 1 - Inch:
31.49
Height - Inch:
8.66
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
53.54
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing