854D-2
Description
854D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/2" OD 4" WID
Part # 854D-2
BDI # 1351849
Features
Component:
Double Cup
Width - Millimeter:
101.6
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647047
Precision Class:
Standard
Width - Inch:
4
Basic Number:
854
834D-2
Description
834D-2 TAPERED ROLLER BEARING CUP ; DOUBLE PRECISION 6.755" OD 3-15/16" WID
Part # 834D-2
BDI # 1351758
Features
Component:
Double Cup
Width - Millimeter:
100.025
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645794
Precision Class:
Standard
Width - Inch:
3.938
Basic Number:
834
HM124618XD-2
Description
HM124618XD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # HM124618XD-2
BDI # 1358009
Features
Component:
Double Cup
Width - Millimeter:
142.875
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Other Features:
Heavy Medium Duty | Groove and Hole in OD Center
Global Part Number GPN:
649991
Precision Class:
Standard
Width - Inch:
5.625
Basic Number:
HM124618XD
L-2226-C
Description
L-2226-C CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # L-2226-C
BDI # 1362517
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No