22224EJW33C3
Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN
Part # 22224EJW33C3
BDI # 20054168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H924010-2
Description
H924010-2 TAPERED ROLLER BEARING CUP ; PRECISION 8-7/16" OD 1-9/16" WD
Part # H924010-2
BDI # 1357196
Features
Component:
Cup
Width - Millimeter:
39.7
Inch - Metric:
Inch
Outside Diameter - Inch:
8.438
Outside Diameter - Millimeter:
214.325
Other Features:
Heavy Duty
Global Part Number GPN:
645939
Precision Class:
Standard
Width - Inch:
1.563
Basic Number:
H924010
LL735410-2
Description
LL735410-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/2" OD 19/32" WD
Part # LL735410-2
BDI # 1363740
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Light Duty
Global Part Number GPN:
645895
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LL735410
22222EJW33C3
Description
22222EJW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD STEEL CAGE
Part # 22222EJW33C3
BDI # 20054162
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222KEJW33C3
Description
22222KEJW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD STEEL CAGE
Part # 22222KEJW33C3
BDI # 1316993
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing