333197-2
Description
333197-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19.755" OD 2-3/4" WD
Part # 333197-2
BDI # 1337203
Features
Component:
Cup
Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
19.75
Outside Diameter - Millimeter:
501.65
Global Part Number GPN:
646823
Precision Class:
Standard
Width - Inch:
2.75
Basic Number:
333197
EE147112-90022
Description
EE147112-90022 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 18-24 OD
Part # EE147112-90022
BDI # 1354650
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.75
Outside Diameter - Millimeter:
501.65
Bore - Millimeter:
285.75
Other Features:
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657086
Assembly Components:
EE147112 (2) | 147198DC (1) | X1S-147112 (1)
Basic Number:
EE147112
Precision Class:
Standard
23256KEMBW507C08C3
Description
23256KEMBW507C08C3 SPHERICAL RLR BRG ; 400-600MM OD
Part # 23256KEMBW507C08C3
BDI # 1318705
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23256KEMBW507C08
Description
23256KEMBW507C08 SPHERICAL RLR BRG ; 280MM ID 500MM OD 176MM WD
Part # 23256KEMBW507C08
BDI # 1318704
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NA231400-90084
Description
NA231400-90084 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # NA231400-90084
BDI # 1367248
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
20.25
Outside Diameter - Millimeter:
514.35
Bore - Millimeter:
355.6
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing
Global Part Number GPN:
655330
Assembly Components:
NA231400 (2) | 232026D (1)
Basic Number:
NA231400
Precision Class:
Standard