23284YMBW507C08C2
Description
23284YMBW507C08C2 SPHERICAL RLR BRG ; 420MM ID 760MM OD 272MM WD BRASS
Part # 23284YMBW507C08C2
BDI # 21574582
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M276449-902B4
Description
M276449-902B4 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # M276449-902B4
BDI # 1366214
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29.995
Outside Diameter - Millimeter:
761.873
Bore - Millimeter:
536.575
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662815
Assembly Components:
M276449 (2) | M276410CD (1) | M276449XB (1)
Basic Number:
M276449
Precision Class:
Standard
M276449-90051
Description
M276449-90051 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # M276449-90051
BDI # 1366212
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29.995
Outside Diameter - Millimeter:
761.873
Bore - Millimeter:
536.575
Other Features:
1 Single Cone | 1 Single Cup | Medium Duty
Global Part Number GPN:
656090
Assembly Components:
M276449 (1) | M276410 (1)
Basic Number:
M276449
Precision Class:
Standard
L879946-90018
Description
L879946-90018 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD
Part # L879946-90018
BDI # 1363232
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Bore - Millimeter:
609.397
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660128
Assembly Components:
L879946 (1) | L879910 (1)
Basic Number:
L879946
Precision Class:
Standard
23192YMBW507C08C3
Description
23192YMBW507C08C3 SPHERICAL RLR BRG
Part # 23192YMBW507C08C3
BDI # 20054648
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing