LFR5202-12-NPP
Description
LFR5202-12-NPP TRACK ROLLER ; POR NON RETURNABLE 15MM ID X 45MM OD
Part # LFR5202-12-NPP
BDI # 19264972
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
45
Roller Diameter - Inch:
1.772
Other Features:
Lip Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
LFR5202-12-NPP_SM03
Description
LFR5202-12-NPP_SM03 TRACK ROLLER ; POR NON-RETURNABLE 15MM ID X 45MM OD
Part # LFR5202-12-NPP-L271
BDI # 19264973
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
45
Roller Diameter - Inch:
1.772
Other Features:
Lip Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row