D08B22H X 16MM RSB
Description
D08B22H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B22
BDI # 22379604
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
D08B22
Description
D08B22 ROLLER CHAIN SPROCKET ; 1/2" P 22T DOUBLE 16MM MIN PLAIN BORE
Part # D08B22
BDI # 607197
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Duplex Type
Global Part Number GPN:
569790
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
D08BTB22
Description
D08BTB22 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB22
BDI # 607174
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569833
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
08B-2-22B
Description
08B-2-22B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002206
BDI # 18118687
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
08B-2-22TL-1610
Description
08B-2-22TL-1610 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002207
BDI # 18118688
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed