D08B38
Description
D08B38 ROLLER CHAIN SPROCKET ; 1/2" P 38T DOUBLE 20MM MIN PLAIN BORE
Part # D08B38
BDI # 607209
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Duplex Type
Global Part Number GPN:
570204
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
D08BTB38
Description
D08BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB38
BDI # 607183
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569388
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
08B-2-38A
Description
08B-2-38A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002250
BDI # 18118725
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
08B-2-38B
Description
08B-2-38B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002251
BDI # 18118726
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
08B-2-38TL-2012
Description
08B-2-38TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002252
BDI # 18118727
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed