E100F35
Description
E100F35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T TRIPLE BORE TO F BUSHING
Part # E100F35
BDI # 608359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Global Part Number GPN:
30706
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
E100B13
Description
E100B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B13
BDI # 608339
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Triplex Type
Global Part Number GPN:
30756
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
E100B14
Description
E100B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B14
BDI # 608340
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Triplex Type
Global Part Number GPN:
30757
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
E100B30
Description
E100B30 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B30
BDI # 608353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Triplex Type
Global Part Number GPN:
30770
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore