H140S80
Description
H140S80 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S80
BDI # 24346094
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
QD Bushing
Global Part Number GPN:
31283
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Bushed
H140R80
Description
H140R80 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R80
BDI # 24346080
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Bushed
H140CTL80
Description
H140CTL80 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 140CTL80
BDI # 24345968
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore