Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Global Part Number GPN:
570480
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
D16B13H X 20MM RSB
Description
D16B13H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B13
BDI # 22382588
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
D16ATB13
Description
D16ATB13 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB13
BDI # 607455
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569701
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
16B-2-13A
Description
16B-2-13A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003849
BDI # 18120206
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
16B-2-13B
Description
16B-2-13B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003850
BDI # 18120207
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore