HT80B22
Description
HT80B22 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T80B22
BDI # 913646
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
572483
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
E80B23H
Description
E80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B23H
BDI # 608688
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Triplex Type
Global Part Number GPN:
30884
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
E80B24H
Description
E80B24H ROLLER CHAIN SPROCKET ; ROUGH BORE 80-3 CHAIN 24T B-HUB ONE SIDE
Part # E80B24H
BDI # 608689
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Triplex Type
Global Part Number GPN:
30885
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
30746
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
HT80B21
Description
HT80B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T80B21
BDI # 913645
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
572548
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore