35BS13 1/2
Description
35BS13 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 13T 1/2" BORE
Part # 35BS13 1/2
BDI # 618645
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
32291
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
140R13H
Description
140R13H ROLLER CHAIN SPROCKET ; 1-3/4" P 13T HT BORE FOR R BUSHING
Part # 140R13H
BDI # 615649
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Split Taper Bushing
Global Part Number GPN:
571158
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
120BTB13H
Description
120BTB13H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 13T B-HUB ONE SIDE
Part # 120BTB13H
BDI # 615065
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31938
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed
60BS13 3/4
Description
60BS13 3/4 ROLLER CHAIN SPROCKET ; 3/4" FINISHED BORE 60 CHAIN 13T 1 ROW
Part # 60BS13 3/4
BDI # 622735
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
32777
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
80SDS13H
Description
80SDS13H ROLLER CHAIN SPROCKET ; 1" P 13T HT BORE FOR SDS BUSHING
Part # 80SDS13H
BDI # 625339
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31103
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed