25006-6671
Description
25006-6671 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25006-6671
BDI # 22807976
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
50
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
48
Shaft Diameter - Millimeter:
1219.2
Inch - Metric:
Inch
21852-4635
Description
21852-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21852-4635
BDI # 22838909
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
21852-1964
Description
21852-1964 OIL SEAL ; 1029MM ID X 1093MM ODX 22MM W LARGE BORE
Part # 21852-1964
BDI # 22839147
Features
Housing Bore - Millimeter:
1092.708
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.02
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
24702-0602
Description
24702-0602 OIL SEAL ; 1194MM ID X 1245MM ODX 22MM W LARGE BORE
Part # 24702-0602
BDI # 22834520
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
21840-8903
Description
21840-8903 OIL SEAL ; 1143MM ID X 1184MM ODX 25MM W LARGE BORE
Part # 21840-8903
BDI # 22801777
Features
Housing Bore - Millimeter:
1184.275
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
46.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch