24700-8330
Description
24700-8330 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24700-8330
BDI # 22809216
Features
Housing Bore - Millimeter:
1193.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
47
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
21773-4637
Description
21773-4637 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21773-4637
BDI # 1316425
Features
Housing Bore - Millimeter:
1155.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.5
Shaft Diameter - Millimeter:
1104.9
Inch - Metric:
Inch
24715-0592
Description
24715-0592 OIL SEAL ; NON RETURNABLE 1111MM ID 1162MM OD
Part # 24715-0592
BDI # 22819937
Features
Housing Bore - Millimeter:
1162.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.75
Shaft Diameter - Millimeter:
1111.25
Inch - Metric:
Inch
24700-0594
Description
24700-0594 OIL SEAL ; 1118MM ID X 1181MM ODX 22MM W LARGE BORE
Part # 24700-0594
BDI # 22808859
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
21238-4638
Description
21238-4638 OIL SEAL ; 1111MM ID X 1162MM ODX 22MM W LARGE BORE
Part # 21238-4638
BDI # 22837553
Features
Housing Bore - Millimeter:
1162.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.75
Shaft Diameter - Millimeter:
1111.25
Inch - Metric:
Inch