4016 5/8
Description
4016 5/8 CHAIN CPLG HUB ; 5/8" BORE 1-31/32" HUB DIA
Part # 4016 5/8
BDI # 620388
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016 15/16
Description
4016 15/16 CHAIN CPLG HUB ; 15/16" BORE 1-31/32" HUB DIA
Part # 4016 15/16
BDI # 620386
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
FB5016 X 1
Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA
Part # 099108
BDI # 251521
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
FB5016 X 1 1/2
Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB
Part # 099113
BDI # 251526
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
4016 7/8
Description
4016 7/8 CHAIN CPLG HUB ; 7/8" BORE 1-31/32" HUB DIA
Part # 4016 7/8
BDI # 620389
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling