EFX8310A011MF/17687CSADC48/DC
Description
EFX8310A011MF/17687CSADC48/DC VALVE UNIT ; SOLENOID
Part # EFX8310A011MF17687CSADC48/DCD
BDI # 20704284
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Handle Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 Cv Factor | 1/8 Inch Orifice Size | Air Fluid | Electrically Tripped | Explosion Proof | CSA Approved | 18 Inch Lead
Overall Length - Inch:
5.86
Voltage:
48 VDC
EF8210G001DC48/DC
Description
EF8210G001DC48/DC SOLENOID VALVE ; 3/8"X5/8" 2NC BRASS 11.6/FW
Part # EF8210G001DC48/DCD
BDI # 20700148
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | 18" Lead
Overall Length - Inch:
3.365
Voltage:
48 VDC
EF8317G036DC48/DC
Description
EF8317G036DC48/DC SOLENOID VALVE ; 1/4"X3/32" 3NC SS 11.6W
Part # EF8317G036DC48/DCD
BDI # 20702030
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.2 - 0.73 Cv Factor | 3/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 1/4 Inch Exhaust Orifice Size | Explosion Proof | 18 Inch Lead
Overall Length - Inch:
3.125
Voltage:
48 VDC
EV8316G381VDC48/DC
Description
EV8316G381VDC48/DC SOLENOID VALVE ; 1/4"X5/16" 3NC SS 1.4W
Part # EV8316G381VDC48/DCD
BDI # 20704504
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 5/16" Orifice Size | Air Fluid | Normally Closed | Explosion proof Stainless Steel Enclosure | Ambient Temperature -40 To 60 Deg C
Overall Length - Inch:
3.855
Voltage:
48 VDC
8210D014DC48/DC
Description
8210D014DC48/DC SOLENOID VALVE ; 1"X1" 2NO BRASS 16.8W
Part # 8210D014DC48/DCD
BDI # 20691234
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Normally Open | Diaphragm Construction | In/Out Position
Overall Length - Inch:
3.75
Voltage:
48 VDC