FMO-1100-AW 1GAL JUG;L0886-057
Description
L0886-057 FMO-1100 AW 1GAL JUG ; NON RETURNABLE
Part # L0886-057
BDI # 18228146
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 50 | ISO 220
Product Type:
Mineral Oil
RENOLIN B 15 VG 46 55 GAL DRUM
Description
RENOLIN B 15 VG 46 PER GAL LUB/HYD OIL ; MIN ORDER AND SALE
Part # 601953408
BDI # 22151734
Features
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-4
Product Type:
Mineral Oil
SFGO ULTRA 320 55GAL DRUM;L0986-062
Description
L0986-062 SFGO ULTRA 320 55GAL DRUM ; LIQUID WATER WHITE
Part # L0986-062
BDI # 18228975
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 320
Product Type:
Polyalphaolefin
SFGO ULTRA 100 5GAL PAIL;L0983-060
Description
L0983-060 SFGO ULTRA 100 5GAL PAIL ; LIQUID WATER WHITE
Part # L0983-060
BDI # 18230103
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 85 Gear | ISO 100
Product Type:
Polyalphaolefin
HO-2A 1GAL JUG;L0763-057
Description
L0763-057 HO-2A HYDRAULIC OIL 1GAL JUG ; NON RETURNABLE
Part # L0763-057
BDI # 18227325
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Jug
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Petroleum Based