8MX90S12-2012
Description
8MX90S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756640
Part # 8MX90S12-2012
BDI # 24302698
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
12