7015 CD/PA9AQBCA
Description
7015 CD/PA9AQBCA ANG CONTACT BALL BRG ; PRECISION
Part # 7015 CD/PA9AQBCA
BDI # 1262395
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
S7004 CE/HCPA9ADGA
Description
S7004 CE/HCPA9ADGA BALL BRG ; PRECISION
Part # S7004 CE/HCPA9ADGA
BDI # 22784323
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed E Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7004 ACD/PA9ADBC
Description
7004 ACD/PA9ADBC ANG CONTACT BALL BRG ; PRECISION
Part # 7004 ACD/PA9ADBC
BDI # 1259405
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7006 CD/HCPA9ADGA
Description
7006 CD/HCPA9ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 7006 CD/HCPA9ADGA
BDI # 1263139
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
71910 CD/HCPA9ADBB
Description
71910 CD/HCPA9ADBB ANG CONTACT BALL BRG ; PRECISION
Part # 71910 CD/HCPA9ADBB
BDI # 1266318
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring