239/800-B-MB1-H140-J48BB
Description
239/800-B-MB1-H140-J48BB SPHR ROLLER BRG ; RADIAL
Part # 239/800-B-MB1-H140-J48BB
BDI # 24321022
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1060
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
618/1000-MA
Description
618/1000-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/1000-MA
BDI # 1148974
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/1000-MA-C3
Description
618/1000-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/1000-MA-C3
BDI # 1148975
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
238/850-MB-C3
Description
238/850-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 238/850-MB-C3
BDI # 1142097
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Outside Diameter - Millimeter:
1030
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/800-B-K-MB-C3
Description
239/800-B-K-MB-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 239/800-B-K-MB-C3
BDI # 1140914
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing