6312ZNR
Description
6312ZNR DEEP GROOVE BALL BEARING ; 60MM BOREX130MM ODX31MM W 1-ROW
Part # 6312ZNR
BDI # 1186843
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5555
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
BL213ZNR
Description
BL213ZNR DEEP GROOVE BALL BEARING ; 65MM BOREX120 MM ODX23MM W 1-ROW
Part # BL213ZNR
BDI # 1188404
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
5742
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6208ZNR
Description
6208ZNR DEEP GROOVE BALL BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208ZNR
BDI # 1186485
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5606
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6313ZNRC3
Description
6313ZNRC3 DEEP GROOVE BALL BEARING ; 65MM BOREX140MM ODX33MM W 1-ROW
Part # 6313ZNRC3
BDI # 1186855
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5933
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6022ZNR
Description
6022ZNR DEEP GROOVE BALL BEARING ; 110MM BOREX170MM ODX28MM W 1-ROW
Part # 6022ZNR
BDI # 1186280
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5919
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes