PHS 20B-1BH18
Description
PHS 20B-1BH18 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1BH18
BDI # 1286679
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
PHS 20B-1DSA18
Description
PHS 20B-1DSA18 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1DSA18
BDI # 1286748
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore