Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
33206
6205-2RSH
Description
6205-2RSH DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RSH
BDI # 1417449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
19062 / 1.906X3.189X0.313 CRSA1 P
Description
CRSEAL 19062 / 1.906X3.189X0.313 CRSA1 P ; DBL LIP SEAL
Part # 19062
BDI # 1245276
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.906
Shaft Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
183475
210 NR
Description
210 NR DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 210 NR
BDI # 1266933
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2532
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No