8MX80S21-2517
Description
8MX80S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756623
Part # 8MX80S21-2517
BDI # 24302692
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M50-2517
Description
P808M50-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755741
Part # P808M50-2517
BDI # 24303664
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M30-2517
Description
P808M30-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755739
Part # P808M30-2517
BDI # 24303660
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M20-2517
Description
P808M20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755737
Part # P808M20-2517
BDI # 24303656
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed