80BTL70H
Description
80BTL70H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 80BTL70
BDI # 17159923
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38190
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
H80E70
Description
H80E70 ROLLER CHAIN SPROCKET ; 1" P 70T E BUSHED W/HARDENED TEETH
Part # 80E70
BDI # 24341477
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
80Q70H
Description
80Q70H ROLLER CHAIN SPROCKET ; 1" P 70T Q1 BUSHED W/HARDENED TEETH
Part # 80Q70
BDI # 17159939
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Split Taper Bushing
Global Part Number GPN:
573378
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
80R70H
Description
80R70H ROLLER CHAIN SPROCKET ; 1" P 70T R1 BUSHED W/HARDENED TOOTH
Part # 80R70
BDI # 17159925
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Split Taper Bushing
Global Part Number GPN:
573383
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.867
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed