880-12R1.5-RS
Description
880-12R1.5-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 32406
BDI # 336522
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Other Features:
Arm Body
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
880-9R1-DMS-SS
Description
880-9R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12382S
BDI # 336533
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-12R1-RS
Description
880-12R1-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 32403
BDI # 336519
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-12R1.25-RS
Description
880-12R1.25-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 32404
BDI # 336520
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore