对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ID

ID

Heatless air dryer ID series is best when dry air with a low dew point is needed. Supply dry air with a low dew point below 30°C. Air dryer series ID is compact and light weight without heater and electric control board. Possible to check the outlet dew point with the indicator. (Self-regenerative style allows for easy maintenance.)


IDW

IDW

The IDW series is a heatless unit that produces atmospheric dew points of -22°F (-30°C) and below, and ISO 8573-1 moisture classes of class 3 and better. Heatless designs alternate between 2 desiccant columns and use a small portion of the dry air from the column in service to regenerate the other column, thus assuring continuous capability of providing dry air.