ADM, Motor Operated Auto Drain, Metric
Series ADM200 is a motor operated auto drain which reliably discharges even highly viscous drainage. A large discharge port allows a large amount of drainage to be discharged in a single operation. The ADM200 offers low power consumption (4W).
NADM, Motor Operated Auto Drain, North American
Series NADM200 motor operated auto drain is the North American version. A large discharge port allows a large amount of drainage to be discharged in a single operation. Offers low power consumption (4W).