Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3201-2RS https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OHxpbWFnZS9qcGVnfGFEQmtMMmhpTlM4eE1EYzNNVEV3T1RVM05qY3pOQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlUxUk1Yek13TUhnek1EQXVhbkJufDc2NTg2ODViMGFmNjZkMTk0OGFkYjM0ZWVkNzYzYWZkOTI1ZmQ5NjExN2Y4ODczNDQ4MTkzNTMzMDhkZGNkZDc
1171940 Angular Contact Ball Bearings 

INA INA

3201-2RS

Description

3201-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 12MMX32MM

Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)

Part #

3201-2RS

BDI #
1171940

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.057
EAN
4054365727856
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
35 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
Outside Diameter
1.26 Inch | 32 Millimeter
Width
0.626 Inch | 15.9 Millimeter
Bore
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh