TIMKEN
TIMKEN
7201 BJ
TIMKEN TIMKEN
Description
7201 BJ
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7201 BJ
BDI #
28218148
Details
1552.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7201-BJ/p/28218148
Your Price
₹ 1,552.00 / each
₹ 1,940.00 / each BDIExpress
₹ 1,940.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.036
EAN
0013992268761
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Stamped Window Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.088
Long Description
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Bore
0.472 Inch | 12 Millimeter
Width
0.394 Inch | 10 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh