

TIMKEN
TIMKEN
7217WN SU
TIMKEN TIMKEN
Description
7217WNSU
Angular Contact Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7217WNSU
BDI #
1350400
Details
28476.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7217WN-SU/p/1350400
Your Price
₹ 28,476.00 / each
₹ 35,595.00 / each BDIExpress
₹ 35,595.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.863
EAN
0087796068407
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7217WN SU
Weight / LBS
4.204
Long Description
Angular Contact Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.346 Inch | 85 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh