

TIMKEN
TIMKEN
7305 BTN1/CN
TIMKEN TIMKEN
Description
7305 BTN1/CN
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Width; Open; Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CN Internal Clearance; Nylon Cage Material; 40 Degree Contact Angle; 1 (Single)
Part #
7305 BTN1/CN
BDI #
25883763
Details
2834.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7305-BTN1-CN/p/25883763
Your Price
₹ 2,834.40 / each
₹ 3,543.00 / each BDIExpress
₹ 3,543.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.23
EAN
0013992229809
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
40 Degree
Internal Clearance
CN
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Molded Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.507
Long Description
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Width; Open; Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CN Internal Clearance; Nylon Cage Material; 40 Degree Contact Angle; 1 (Single)
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.669 Inch | 17 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh