

FAG
FAG
7328-B-MP
FAG FAG
Description
7328-B-MP
Angular Contact Ball Bearing; 140MM Bore; 300MM Outside Diameter; 62MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7328-B-MP
BDI #
1411221
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7328-B-MP/p/1411221
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
21.3
EAN
4012801573047
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Window-Type Cage | Rolling Element Riding
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 140MM Bore; 300MM Outside Diameter; 62MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
11.811 Inch | 300 Millimeter
Width
2.441 Inch | 62 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh