INA
INA
ZKLFA0850-2RS
INA INA
Description
ZKLFA0850-2RS ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 8MM BORE; 32MM Outside Diameter; 20MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Part #
ZKLFA0850-2RS
BDI #
1179024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLFA0850-2RS/p/1179024
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.131
EAN
4012802424768
Product Group - BDI
M06110
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.28881
Long Description
Angular Contact Ball Bearing; 8MM BORE; 32MM Outside Diameter; 20MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Outside Diameter
1.26 Inch | 32 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh