https://www.bdiexpress.com/medias/INDNSKBRGXXX-BGR-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNDJ8aW1hZ2UvanBlZ3xhRGt3TDJoalpTOHhNRGcyTURJMU1EVTVOVE0xT0M5SlRrUk9VMHRDVWtkWVdGaGZRa2RTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3wyOGViYmIyODZiZTc4ZjEyMjg5Y2ZiM2RjOWYzYWQ2MmJiMzdjMDY0MjM2MzA0ZTJmNmI2MDUyOTlmNDljYTI2
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BGR-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNDJ8aW1hZ2UvanBlZ3xhRGt3TDJoalpTOHhNRGcyTURJMU1EVTVOVE0xT0M5SlRrUk9VMHRDVWtkWVdGaGZRa2RTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3wyOGViYmIyODZiZTc4ZjEyMjg5Y2ZiM2RjOWYzYWQ2MmJiMzdjMDY0MjM2MzA0ZTJmNmI2MDUyOTlmNDljYTI2
NSK
NSK
12BGR10STDUELP2
NSK NSK
Description
12BGR10STDUELP2 ANGULAR CONTACT BALL BRG ; 12MM BOREX28MM ODX8MM W
Precision Ball Bearing; 12MM Bore; 28MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
12BGR10STDUELP2
BDI #
24666561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/12BGR10STDUELP2/p/24666561
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.02
EAN
0029176625909
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
12BGR10STDUELP2
Weight / LBS
0.093
Long Description
Precision Ball Bearing; 12MM Bore; 28MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.472 Inch | 12 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

